Split Collet
Mfr # 25SC8M
Zoro # G0966701
product price: $39.75
/eaKey Features
Collet Series
25SC
Range
8.0mm
Size
M12 x 1.75
For Use With
Dial Indicators with 8mm Stems in Gaging, Fixture Mounting
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25SC8M
Zoro #
G0966701
UPC #
-
Country of Origin
United States
Dimensions
Size
M12 x 1.75
Overall Length
1 in
Min. Size
8.00mm
Max. Body Dia.
8.00mm
Details
Item
Collet
Collet Series
25SC
Range
8.0mm
For Use With
Dial Indicators with 8mm Stems in Gaging, Fixture Mounting
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Insert the Indicator into the Collet and Tighten in Place, Screw the Collet into the Fixture
Finish - Machining
Black Oxide
Face Shape
Round
Measurement System
Metric
Collet Type
Split
Material - Machining
High Speed Steel
Material
Steel
Color
Black
Collapse Range - Maximum
8 mm
Bore Shape
Round
Description
Collet, 25SC, Round, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.