Zoro Homepage

Steel Rule, Flexible, 12 In, 5R Grad

  • Mfr # C305R-12

  • Zoro # G0812707


product price: $70.99
/ea

Key Features

Length (In.)
12 in
Width (In.)
1/2 in
Material
Steel
Graduations
100ths, 10ths, 32nds, 64ths
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C305R-12
Zoro #
G0812707
UPC #
049659513486
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
1/2 in
Length - SAE
12 in
Width - SAE
1/2 in
Thickness
0.02 in

Details

Item
Steel Rule, Flexible
Material
Steel
Graduations
100ths, 10ths, 32nds, 64ths
Finish
Satin
Hook Type
No Hook
Markings
C305R-12
Construction
Hardened And Tempered Tool Steel
Graduation Type
5R
Features
Quick Reading
Graduation Scale
5R
Numeric Format
Decimal
Numeric Marks
Inches
Graduation Color
Black
Magnetic
Magnetic
Coating
Chrome
System of Measurement
SAE
Flexibility
Flexible
Rule Color
Gray
Rule Type
Rule
Graduation Mark Style
Etched
Graduation Marks
1/64 in, 1/100 in
Reading Direction
Left to Right
Graduation Units
Inches
Sides
Double-Sided

Description

If you're looking for a ruler that can withstand heavy use, the Starrett C305R-12 Steel Rule is your solution. It is built with hardened and tempered tool steel to provide years of dependable service. The Starrett C305R-12 Steel Rule has graduations of 100ths, 10ths, 32nds and 64ths. This 12 in. long ruler also has widths of 1/2 in.. It has a satin chrome finish with 5R graduations on both sides. A unique feature of this steel rule is its flexible design that allows it to be used over an open flame without damage or warping. When it comes to getting accurate measurements quickly and easily, you will definitely want to equip yourself with the Starrett C305R-12 Steel Rule.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.