Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Spring-Tempered, 1000mm

  • Mfr # C635-1000

  • Zoro # G0801656


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Graduations
1/2mm and 1mm Both Sides
Finish
Satin
Graduation Type
35
Markings
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C635-1000
Zoro #
G0801656
UPC #
049659526332
Country of Origin
United States

Dimensions

Width (mm)
32 mm
Length (mm)
1,000 mm
Length - Metric
1,000 mm
Thickness
0.05 in
Width - Metric
32 mm

Details

Item
Steel Rule
Material
Steel
Graduations
1/2mm and 1mm Both Sides
Finish
Satin
Graduation Type
35
Markings
Black
Construction
Spring-Tempered Steel
Hook Type
No Hook
Features
Quick Reading
Sides
Double-Sided
Graduation Color
Black
Numeric Format
Decimal
Numeric Marks
Millimeters
Graduation Scale
35
Graduation Marks
0.5 mm
Coating
Chrome
Magnetic
Magnetic
Flexibility
Rigid
Graduation Mark Style
Etched
Graduation Units
Millimeters
System of Measurement
Metric
Rule Type
Rule
Rule Color
Gray
Reading Direction
Left to Right

Description

Steel Rule, Thickness 0.05 in, Graduation Marks 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric, Features Quick Reading, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 1,000 mm, Width - SAE Not Applicable, Width - Metric 32 mm, Graduation Units Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.