Starrett
Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L
Mfr # 57A
Zoro # G3720141
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 3 x 2-9/16
- Upright Post Dia. (In.) 0.312
- Snug 5/16 in
- Features (2) Gage Pins, 9 in Spindle Length
- Construction Cast Iron Base
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- BESSEY 3Way Edge Clamp (B-EC3)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- STARRETT Upright Base Post (657G)
- STARRETT Universal Indicator Attachment, 18 In (671)
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- NOGA Magnetic Base, 13" L, 0.790" Rod dia, Steel (MG10533)
- Starrett Indicators, Indicator Holders & Accessories