Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Plate Cover, Black Vinyl, 36x48 In

  • Mfr # 83028

  • Zoro # G6400204


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
Black Vinyl, Soft Cloth Lining
Width (In.)
48
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With
Granite Surface Plates
Length (In.)
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83028
Zoro #
G6400204
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
48
Length (In.)
36
For Surface Plate Size - mm
1200mm x 900mm
For Surface Plate Size - Inch
48 in x 36 in
Width
48 in
Length
36 in

Details

Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With
Granite Surface Plates
Color
Black
Cover Material
Heavy Gauge Vinyl
Lining Material
Cushioned Cloth

Description

Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 48 in x 36 in, For Surface Plate Size - mm 1200mm x 900mm, Lining Material Cushioned Cloth, Length 36 in, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.