Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83031
Zoro #
G6702577
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
48
Width (In.)
60
Width
60 in
For Surface Plate Size - mm
1500mm x 1200mm
Length
48 in
For Surface Plate Size - Inch
60 in x 48 in
Details
Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With
Granite Surface Plates
Color
Black
Lining Material
Cushioned Cloth
Cover Material
Heavy Gauge Vinyl
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 60 in x 48 in, For Surface Plate Size - mm 1500mm x 1200mm, Lining Material Cushioned Cloth, Length 48 in, Width 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.