This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 24 x 24 In 82227

Surface Plate Stand, Rolling, 24 x 24 In (Discontinued)

  • Mfr # 82227
  • Zoro # G9002515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82227
Zoro #
G9002515
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
24 in
Plate Length
24 in
Highest Stand Height
30 in
Overall Length
24 in
For Surface Plate Width
24 in
Size
24 in x 24 in x 30 in
Maximum Stand Height
30 in
Overall Width
24 in
For Surface Plate Length
24 in

Details

Item
Surface Plate Stand
Type
Rolling
Includes
4 in Castors
For Use With
24 in x 24 in Surface Plate
Mobile or Stationary
Mobile
For Surface Plate Edge Style
Flat
Construction
Steel
Open or Cabinet
Open Stand

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 30 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.