This item is Discontinued.

Starrett Surface Plate Stand, Rolling, 36 x 36 In 82233

Surface Plate Stand, Rolling, 36 x 36 In (Discontinued)

  • Mfr # 82233
  • Zoro # G9854774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82233
Zoro #
G9854774
UPC #
-
Country of Origin
United States

Dimensions

Plate Width
36 in
Plate Length
36 in
Maximum Stand Height
30 in
Size
36 in x 36 in x 30 in
For Surface Plate Width
36 in
Overall Width
36 in
Overall Length
36 in
For Surface Plate Length
36 in

Details

Item
Surface Plate Stand
Type
Rolling
For Use With
36 in x 36 in Surface Plate
Includes
4 in Castors
For Surface Plate Edge Style
Flat
Open or Cabinet
Open Stand
Mobile or Stationary
Mobile
Construction
Steel

Description

Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 36 in, For Use With 36 in x 36 in Surface Plate, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 36 in, Size 36 in x 36 in x 30 in, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.