Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82230
Zoro #
G9854896
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
48 in
Plate Length
24 in
Maximum Stand Height
28 in
Overall Width
48 in
For Surface Plate Length
24 in
For Surface Plate Width
48 in
Size
24 in x 48 in x 28 in
Overall Length
24 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
24 in x 48 in Surface Plate
For Surface Plate Edge Style
Flat
Open or Cabinet
Open Stand
Mobile or Stationary
Stationary
Construction
Steel
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 48 in, For Use With 24 in x 48 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 48 in, Size 24 in x 48 in x 28 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.