Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82238
Zoro #
G9854844
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
72 in
Plate Length
36 in
Highest Stand Height
24 1/2 in
Overall Length
36 in
For Surface Plate Length
36 in
Size
36 in x 72 in x 24.5 in
Overall Width
72 in
For Surface Plate Width
72 in
Maximum Stand Height
24 1/2 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
36 in x 72 in Surface Plate
Construction
Steel
Open or Cabinet
Open Stand
Mobile or Stationary
Mobile
For Surface Plate Edge Style
Flat
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 36 in, For Surface Plate Width 72 in, For Use With 36 in x 72 in Surface Plate, Maximum Stand Height 24 1/2 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 72 in, Size 36 in x 72 in x 24.5 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.