Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82244
Zoro #
G9854801
UPC #
-
Country of Origin
United States
Dimensions
Plate Width
96 in
Plate Length
48 in
Maximum Stand Height
21 in
For Surface Plate Width
96 in
Overall Length
48 in
Overall Width
96 in
Size
48 in x 96 in x 21 in
For Surface Plate Length
48 in
Details
Item
Surface Plate Stand
Type
Stationary
For Use With
48 in x 96 in Surface Plate
Construction
Steel
For Surface Plate Edge Style
Flat
Mobile or Stationary
Stationary
Open or Cabinet
Open Stand
Description
Surface Plate Stand, For Surface Plate Edge Style Flat, For Surface Plate Length 48 in, For Surface Plate Width 96 in, For Use With 48 in x 96 in Surface Plate, Maximum Stand Height 21 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 48 in, Overall Width 96 in, Size 48 in x 96 in x 21 in, Construction Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.