Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82256
Zoro #
G506145516
UPC #
-
Country of Origin
United States
Dimensions
Size
24 in x 24 in x 30 in
Overall Width
24 in
Overall Length
24 in
For Surface Plate Width
24 in
Maximum Stand Height
30 in
For Surface Plate Length
24 in
Details
Item
Surface Plate Stand
Open or Cabinet
Open Stand
For Surface Plate Edge Style
Two Ledges
Mobile or Stationary
Stationary
For Use With
80647, 80650, 80653
Construction
Steel
Description
Surface Plate Stand, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 80647, 80650, 80653, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.