Taper Gage
Mfr # 269B
Zoro # G0581467
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Dimension Type
Inch
Graduations
0.001 in
Material
Tempered Steel
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269B
Zoro #
G0581467
UPC #
049659512915
Country of Origin
United States
Dimensions
Dimension Type
Inch
Width (In.)
1
Length (In.)
2-3/4
Thickness (In.)
1/8
Overall Length
2 3/4 in
Details
Item
Taper Gauge Set
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Graduations
0.001 in
Material
Tempered Steel
Finish
Uncoated
Number of Pieces
1
Number of Leaves
10
Measuring Range (In.)
0.5 to 1
Long Form Calibration Certificate
No
Gauge Style
Flat Leaf
Range
1/2 in to 1 in
Operation Type
Mechanical
SPC Output
No
Inches Measured - Maximum
0.500 in
Inches Measured - Minimum
1.000 in
Resolution
0.001 in
Description
The Starrett 269B Taper Gage is a precision measuring tool designed to measure the taper of pipes, valves and fittings. It has an extended range that allows you to measure up to 1 in. This taper gage comes with slip union connectors on both inlet and discharge ports. It has graduated scales for measuring directly in inches or millimeters. The gauge is made of tempered steel and measures 2 3/4" long. This product's dimension type is inch, while its length is 2 3/4". You will definitely want to add this Starrett 269B Taper Gage to your collection of tools for its accuracy and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.