This item is Discontinued.

Starrett Thermal Printer, 3" Paper Width SR-112-4589

Thermal Printer, 3" Paper Width (Discontinued)

  • Mfr # SR-112-4589
  • Zoro # G1592409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-112-4589
Zoro #
G1592409
UPC #
049659209983
Country of Origin
United Kingdom

Dimensions

Paper Width (In.)
3 in

Details

Item
Thermal Printer
For Use With
SR300, SR400 Series Surface Roughness Testers
Compatible with Manufacturer Model No.
SR300, SR400
Product Type
Thermal Printer

Description

Thermal Printer, Compatible with Brand and Series Starrett SR200, Starrett SR300, Starrett SR400, Compatible with Manufacturer Model No. SR300, SR400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.