Thickness Gage, 0.006 In, 1/2 x 12 In
Mfr # 667-6
Zoro # G2399214
product price: $5.85
/eaKey Features
Leaves
Straight
Number of Leaves
1
Range (In.)
0.0060
Size of Leaves
1/2 in x 12 in
Features
Rounded Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-6
Zoro #
G2399214
UPC #
049659528442
Country of Origin
China
Dimensions
Size of Leaves
1/2 in x 12 in
Thickness
0.006 in
Blade Width
1/2 in
Dimension Type
Inch
Blade Length
12 in
Details
Leaves
Straight
Number of Leaves
1
Item
Feeler Gauge
Range (In.)
0.0060
Features
Rounded Ends
Locking Device
No
Long Form Calibration Certificate
No
Construction
Tempered Steel
Non-Magnetic
No
Blade Style
Long Blade
Finish
Uncoated
Markings
Inch
Blade Material
Steel
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.006 in, Finish Uncoated, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.