Zoro Homepage

Thickness Gage, 0.020 In, 1/2 x 12 In

  • Mfr # 667-20

  • Zoro # G1023556


product price: $3.89
/ea

Key Features

Range (In.)
0.020
Size of Leaves
1/2 in x 12 in
Features
Rounded Ends
Locking Device
No
Number of Leaves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-20
Zoro #
G1023556
UPC #
049659528589
Country of Origin
China

Dimensions

Size of Leaves
1/2 in x 12 in
Blade Length
12 in
Thickness
0.0200 in
Blade Width
1/2 in
Dimension Type
Inch

Details

Range (In.)
0.020
Item
Feeler Gauge
Features
Rounded Ends
Locking Device
No
Number of Leaves
1
Construction
Tempered Steel
Leaves
Straight
Long Form Calibration Certificate
No
Finish
Uncoated
Markings
Inch
Blade Style
Long Blade
Blade Material
Steel
Non-Magnetic
No

Description

If you need to measure the thickness of a material, this Starrett 667-20 Thickness Gage is the tool for you. It has a 12 in. blade length and 0.020 in. thickness measurement range, making it an ideal solution for various jobs around the house or office. The feeler gauge features rounded ends with inch markings that help you read measurements easily and accurately. With its tempered steel construction, this measuring tool will last long and provide reliable results each time you use it. This thickness gauge is made of high quality materials, which means it won't bend or break when under pressure from heavy objects like other feeler gauges might do. If you want accurate readings every time, make sure to add this Starrett Thickness Gauge to your toolbox today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.