Zoro Homepage

Thickness Gage

  • Mfr # 572B

  • Zoro # G0967130


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Leaves
22
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Locking Device
Yes
Construction
Tempered Steel
Range (In.)
0.0015 to 0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572B
Zoro #
G0967130
UPC #
049659570991
Country of Origin
United States

Dimensions

Size of Leaves
1/2 in x 3-1/32 in
Thickness Range
0.0015 in to 0.035 in
Minimum Thickness - Inch
0.0015 in
Blade Width
1/2 in
Maximum Thickness - Inch
0.035 in
Dimension Type
Inch
Blade Length
3 1/32 in

Details

Item
Feeler Gauge Set
Number of Leaves
22
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Locking Device
Yes
Construction
Tempered Steel
Range (In.)
0.0015 to 0.035
Long Form Calibration Certificate
No
Accuracy
+/-0.0002 in
Leaves
Straight
Blade Style
Short Blade
Markings
Inch
Non-Marring
No
Finish
Uncoated
Included Blades
0.0015 in, 0.002 in, 0.0025 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.02 in, 0.022 in, 0.025 in, 0.03 in, 0.035 in
Application
Automotive; Aviation; Diesel; Farm Equipment Manufacture; Service; Fixture; Gage; Experimental Work; Adjusting Tappets; Spark Plugs; Distributor Points; Checking Bearing Clearances; Fitting Pistons; Rings; Pins; Gaging Narrow Slots
Color
Silver
Tolerance
+/-0.0002 in
Number of Feeler Blades
22
Non-Magnetic
No
Blade Material
Steel
Set Inches Measured - Minimum
0.0015 in
Set Inches Measured - Maximum
0.035 in

Description

Starrett's 572B Thickness Gage is a precision tool for measuring the thickness of gaskets, felt, sheet metal and other materials. It comes with 1/2 in x 3-1/32 in leaves that are marked with inch graduations. This feeler gauge set has slip union connectors on both its inlet and discharge ports, which ensures smooth flow of material when checking the thickness. The blades are made of tempered steel and measure 3 1/32 inches long. This tool is accurate to +/-0.0002 inches, so you can trust that your measurements will be precise every time. The graduations are clear and easy to read at a glance thanks to their inch markings. If you want the best tools for checking the thickness of your gaskets or other materials, then Starrett's 572B Thickness Gage is definitely what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.