Zoro Homepage

Wiggler/Center Finder 3 Attachments

  • Mfr # S828

  • Zoro # G2941294


product price: $67.85
/ea

Key Features

Tip Dia. (In.)
0.01
Disc Dia. (In.)
0.100
Shank Dia. (In.)
0.375
Includes
(1) Pointed Shank, Ball Contact, Disc Contact
Ball Dia. (In.)
0.250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S828
Zoro #
G2941294
UPC #
049659530650
Country of Origin
United States

Dimensions

Tip Dia. (In.)
0.01
Disc Dia. (In.)
0.100
Shank Dia. (In.)
0.375
Ball Dia. (In.)
0.250
Length (In.)
5 in
Shank Diameter
3/8 in
Overall Length
5 in
Ball Diameter
1/4 in
Disc Diameter
0.1 in
Tip Diameter
0.25 in

Details

Item
Wiggler Set with Center Finder
Includes
(1) Pointed Shank, Ball Contact, Disc Contact
Construction
Steel
Features
Spring Tension, Machine Spindle, Working Centre
Tip Shape
Point
Single or Double End
Single End
Number of Pieces
4
Includes Case
No

Description

Wiggler Set with Center Finder, Ball Diameter 1/4 in, Construction Steel, Disc Diameter 0.1 in, Includes (1) Pointed Shank, Ball Contact, Disc Contact, Number of Pieces 4, Single or Double End Single End, Tip Diameter 0.25 in, Tip Shape Point, Features Spring Tension, Machine Spindle, Working Centre, Includes Case No, Overall Length 5 in, Shank Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.