Wiggler/Center Finder Set w/Case
Mfr # S828HZ
Zoro # G2762794
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Shank Dia. (In.)
0.375
Disc Dia. (In.)
0.100
Ball Dia. (In.)
0.250
Includes
(1) Pointed Shank, Ball Contact, Disc Contact, Offset Indicator Holder
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S828HZ
Zoro #
G2762794
UPC #
049659530643
Country of Origin
United States
Dimensions
Shank Dia. (In.)
0.375
Disc Dia. (In.)
0.100
Ball Dia. (In.)
0.250
Length (In.)
4 in
Tip Diameter
0.25 in, 0.1 in
Shank Diameter
3/8 in
Overall Length
4 in
Disc Diameter
0.1 in
Ball Diameter
1/4 in
Details
Item
Wiggler Set with Center Finder
Includes
(1) Pointed Shank, Ball Contact, Disc Contact, Offset Indicator Holder
Construction
Steel
Features
Offset Indicator Holder 828D, Spring Tension, Machine Spindle, Working Centre
Number of Pieces
5
Single or Double End
Single End
Includes Case
Yes
Tip Shape
Ball, Blunt Taper, Point
Description
If you are looking for a Wiggler Set with Center Finder, then the Starrett S828HZ is your best choice. It comes with an offset indicator holder 828D, spring tension and machine spindle, making it an essential tool in measuring workpieces. The single end wiggler set features a steel construction. The tip diameter is 0.25 in. This wiggler set has a length of 4 in., while its overall length is 4 in. Its disc diameter measures 0.1 in., while its ball diameter is 1/4 in. You will be able to accurately measure workpieces when you use the Starrett S828HZ Wiggler/Center Finder Set w/Case on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.