This item is Discontinued.

Startech.Com 0.3m 11in Short White Apple Lightning to USB Cable USBLT30CMW

0.3m 11in Short White Apple Lightning to USB Cable (Discontinued)

  • Mfr # USBLT30CMW
  • Zoro # G5278507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT30CMW
Zoro #
G5278507
UPC #
65030850575
Country of Origin
China

Dimensions

Length
11.81 in
Cable Length
11.81 in

Details

Connector Type
USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)
Includes
0.3m White Apple Lighting Connector to USB Cable

Description

Apple MFi Certified Lightning to USB cable for charging and syncing your iPhone, iPod or iPad, with reduced clutter, Apple Certification guarantees compatibility w/ all Lightning devices including: iPhone (5, 5c, 5s, 6, 6 Plus, 6s, 6s Plus, SE, 7, 7 Plus, 8, 8 Plus, X), iPad (4th & 5th gen), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch (5th & 6th gen), iPad Pro 12.9 in (1st gen) and iPad Pro 9.7 in and Beats Pill+ - Charge your Lightning mobile device with a USB-A wall charger, car charger or power bank / Sync your iPhone, iPod or iPad with your MacBook, Ultrabook, laptop or desktop computer - Short Lightning cable is great for charging in your car or syncing with your laptop / USB to Lightning Cable / iPhone Charging Cable / Apple Certified Lightning Cable / 11in iPhone Charger Cable / 11 in iPhone USB Cable / Short iPhone Cable / 30 centimeters / 11 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.