This item is Discontinued.

Startech.Com 0.5M Snagless Cat6 Patch Cable, N6PATC50CMBK N6PATC50CMBK

0.5M Snagless Cat6 Patch Cable, N6PATC50CMBK (Discontinued)

  • Mfr # N6PATC50CMBK
  • Zoro # G400684722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N6PATC50CMBK
Zoro #
G400684722
UPC #
65030846486
Country of Origin
China

Dimensions

Cable Length
1.64 ft

Details

Features
PoE, Corrosion Resistant, Strain Relief, Damage Resistant, Stranded
Boot Type
Snagless, Molded
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Weight (Approximate)
0.06 lb
Data Transfer Rate
6 Gbit/s
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Type
Network Cable
Product Name
0.5m Black Gigabit Snagless RJ45 UTP Cat6 Patch Cable - 0.5 m Patch Cord
American Wire Gauge
24 AWG
Device Supported
Network Device
Product Color
Black
Contact Plating
Gold
Cable Characteristic
Patch Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.