
1-1/4" Dia. Self-Adhesive Rubber Feet for PC Cases - 4 Pack (Discontinued)
- Mfr # RUBBERFEET
- Zoro # G5266652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RUBBERFEET
Zoro #
G5266652
UPC #
65030783989
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.28 in
Length
1.26 in
Width
1.26 in
Details
Includes
Rubber Feet for PC Case
Product Type
Protector
Material
Rubber
Color
Black
Description
Made from a non-slip rubber compound - Self adhesive backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.