1-PORT GIGABIT NETWORK ISOLATOR, COMPACT IN-LINE RJ45 ETHERNET COUPLER WITH 4KV
Mfr # 1G-NETWORK-ISOLATOR
Zoro # G021708777
product price: $54.25
/eaKey Features
Height
0.9 in
Power Source
USB
Product Material
IP40 Rated Plastic Housing
Width
2.6 in
Form Factor
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1G-NETWORK-ISOLATOR
Zoro #
G021708777
UPC #
65030912181
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.9 in
Width
2.6 in
Depth
1.3 in
Details
Power Source
USB
Product Material
IP40 Rated Plastic Housing
Item
Network Isolator
Form Factor
DIN Rail
Color
Black
Features
Durable, Compact
Description
GALVANIC ISOLATION, IP40, DIN RAIL MOUNTABLE, TAA COMPLIANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.