Shop STARTECH.COM
See all product information
Create Account
FIBER OPTIC CLEANER, FIBER CONNECTOR CLEANING CASSETTE, LC FIBER CLEANER, FIBER
- Mfr # FOCLEANER
- Zoro # G021706742
product price:Â
$
86.25
/ea
Key Features
Depth
3.1 in
Height
1.4 in
Recommended Usage
Contaminant Remover, Dust Remover
Color
Green
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOCLEANER
- Zoro #
- G021706742
- UPC #
- 65030904728
- Country of Origin
- Taiwan, Province of China
- Item
- Cleaning Tool
- Recommended Usage
- Contaminant Remover, Dust Remover
- Color
- Green
- Features
- Compact, Lightweight, Long Lasting, Damage Resistant
Dimensions
- Depth
- 3.1 in
- Height
- 1.4 in
- Width
- 5.1 in
Description
OPTIC CABLE CLEANER, FOR LC/SC/ST/FC OPTICAL FIBER CABLES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.