Startech.Com
100 Pack of M5 Mounting Screws - M5 x 12mm Screws
Mfr # CABSCREWSM5
Zoro # G5490625
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2 in
- Depth 0.50"
- Length 0.47 in
- Material Stainless Steel
- Includes M5 screws
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON 1M HDMI M/M BK CABLE (HDMI2HDMI1M)
- PYLE Metal Detector Pinpoint / Handheld Pinpointer Locator (PMD58)
- MONOPRICE Workstream by Cubicle Flat Panel Monitor Mount (33098)
- SKILLEDPOWER Lady With Her Westie Mouse Pad; Hot Pad & Trivet (SK235740)
- LOWELL Wall Shelf 18Wx14D (FS18-14)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- SUPERMICRO SuperChassis 200W 1U Rackmount Server Chassis (Black), CSE-510-203B (CSE-510-203B)
- HAMMOND MFG. 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- HAMMOND MFG. 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- LOWELL SwingGate Rack 12Ux13D (SGR-1212)
- Startech.Com Server Enclosures & Racks