Shop All Voice & Data Patch Cords
Startech.Com
1000ft Cat6 CRM-Rated Riser Ethernet Cable - Bulk, 299537752
Mfr # WIR6CMRBL
Zoro # G5921615
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12003.05 in
- Jacket Material Polyvinyl Chloride (PVC)
- Color Blue
- Features PoE
- Conductor Material Copper
Product Information
- Brand Startech.Com
- MFR # WIR6CMRBL
- Zoro # G5921615
- UPC # 65030852302
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 12003.05 in |
Cable Length | 12003.05 in |
Details
Description
Make Power-over-Ethernet-capable Gigabit network connections in applications requiring CMR-rated cable - Cat 6 Ethernet Cable 1000 ft / Blue Cat 6 Wire / Cat6 Cable 1000ft / 1000' Cat6 Cable Bulk / Cat6 Cable Roll / Bulk Ethernet Cable / Solid Cat6 1000ft - Ideal for network installation at home or office or educational institution - CMR rated for use in walls or conduit or ceiling and other vertical applications - Foot-marked cable - High quality 23 AWG copper wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- BRYANT Industrial, Flush Receptacle 20A 3-Phase Wye 120/208V AC 400Hz 4P5W Grounding Non-NEMA, Black (40045FR)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- Startech.Com Voice & Data Patch Cords