Shop All Voice & Data Patch Cords
Startech.Com
1000ft Plenum Rated Solid Cat6 Ethernet Bulk Cable
Mfr # WIRC6CMPGRY
Zoro # G5921292
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Polyvinyl Chloride (PVC)
- Package Type Bulk
- Width 0.2 in
- Standards ULETL
- Cable Type Category 6
Product Information
- Brand Startech.Com
- MFR # WIRC6CMPGRY
- Zoro # G5921292
- UPC # 65030855396
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Width | 0.2 in |
Length | 12003.05 in |
Cable Length | 12003.05 in |
Height | 0.2 in |
Details
Description
Make Gigabit network connections using this high quality plenum rated Cat6 Cable - Cat 6 Ethernet Cable 1000 ft / Gray Cat 6 Wire / Cat6 Cable 1000ft / 1000' Cat6 Cable Bulk / Cat6 Cable Roll / Bulk Ethernet Cable / Solid Cat6 1000ft / Cat 6 Plenum - Can be used in air ducts and plenums where CMP fire rating is required - Designed for use with Gigabit networks - Foot-marked cable - Reelex Box Packaging - High quality 23 AWG copper wire - ETL Verified
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, White (AT1607-WH)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- Startech.Com Voice & Data Patch Cords