Shop STARTECH.COM
See all product information
Create Account
100W USB-C GaN Wall Charger
- Mfr # 2210GN-WALL-CHARGER
- Zoro # G823923200
product price:Â
$
75.99
/ea
Key Features
Number of Power Tips
4
Standards
ETL Safety Listed, CE, FCC, ICES EMC
USB Specification
Type A, Type C
Color
Black
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2210GN-WALL-CHARGER
- Zoro #
- G823923200
- UPC #
- 65030928151
- Country of Origin
- Viet Nam
- Number of Power Tips
- 4
- Standards
- ETL Safety Listed, CE, FCC, ICES EMC
- USB Specification
- Type A, Type C
- Item
- AC Adapter
- Color
- Black
- Voltage
- 120 V AC
- Fits Brand
- Samsung
Description
100W GaN USB-C wall charger with PD 3.0 for quick charging with multiple PD voltage profiles (5V/9V/12V/15V/20V) - 2x USB-C ports (100W max/PD 3.0 support) and 2x USB-A ports (24W max/QC 3.0 support) - Designed to run cool at full-load use / 360 deg rotating/foldable plug / Portable Travel charger is compatible w/all USB-C laptops/phones/tablets: Macbook Air/iPads/iPhone 15 and up/Samsung Galaxy/Google Pixel - ETL Safety Listed (IEC 62368-1) and FCC/ICES EMC certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.