(RUSB2ALT1MBC) Connector Cable
- Mfr # RUSB2ALT1MBC
- Zoro # G216433057
product price:Â
$
17.99
/ea
Key Features
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Molded, Strain Relief, Rugged, Bendable, Coiled, Heavy Duty, Flexible, Damage Resistant, Charging, Stretch Resistant, Halogen Free, Tangle Resistant
Cable Type
Lightning/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUSB2ALT1MBC
- Zoro #
- G216433057
- UPC #
- 65030893473
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- Lightning - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Features
- Molded, Strain Relief, Rugged, Bendable, Coiled, Heavy Duty, Flexible, Damage Resistant, Charging, Stretch Resistant, Halogen Free, Tangle Resistant
- Cable Type
- Lightning/USB
- Shielding
- Yes
- Data Transfer Speed
- 480-Mbit/s
- Connector on Second End Details
- 1 x 4-pin USB 2.0 Type A - Male
- Connector Plating
- Nickel
- Device Supported
- iPad, Magic Trackpad, Siri Remote, Magic Keyboard, AirPods, iPhone, Mobile Device, iPad Air, iPad mini, Magic Mouse, Charging Station
- Connector on First End Details
- 1 x 8-pin Lightning - Male
- MFI
- Yes
- Compatibility
- Apple Devices : iPhone13/12Pro/Max/Mini, iPhone 8, iPhone 11, iPhone 11 Pro, iPhone XR
- Wire Gauge
- 22/32 AWG
Dimensions
- Overall Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.