10FT 3M USB-C TO HDMI ADAPTER CABLE, 8K 60HZ, 4K 144HZ, HDR10, USB TYPE-C TO HDMI 2.1 VIDEO

  • Mfr # 136B-USBC-HDMI213M

  • Zoro # G016422985


product price:  $60.39
/ea

Key Features

Features
Display Stream Compression (DSC), HDCP 1.0, Active, EMI Protection, Display Stream Compression (DSC) 1.2a, HDCP 2.3, HDR10 Support, DisplayPort Alternate (ALT) Mode, HDCP 2.2
Shielding
Yes
Color
Black, Space Gray
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136B-USBC-HDMI213M
Zoro #
G016422985
UPC #
65030897433
Country of Origin
China

Details

Features
Display Stream Compression (DSC), HDCP 1.0, Active, EMI Protection, Display Stream Compression (DSC) 1.2a, HDCP 2.3, HDR10 Support, DisplayPort Alternate (ALT) Mode, HDCP 2.2
Shielding
Yes
Color
Black, Space Gray
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
HDMI 2.1 Digital Audio/Video - Male
End 1 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Item
A/V Cable
Cable Type
HDMI/USB-C
Supported Resolutions
7680 x 4320
Device Supported
Audio/Video Device, Monitor, MacBook Pro, Notebook
Product Material
Plastic, PVC
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x HDMI 2.1 Digital Audio/Video - Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Connector on First End Details
1 x USB Type C - Male
Compatibility
Apple - MacBook Pro

Description

10FT 3M USB-C TO HDMI ADAPTER CABLE, 8K 60HZ, 4K 144HZ, HDR10, USB TYPE-C TO HDMI 2.1 VIDEO CONVERTER CABLE, USB-C DP ALT MODE/USB4/TB3/4 COMPATIBLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.