Shop STARTECH.COM
See all product information
Create Account
16ft USB C to HDMI Cable 4K 60Hz HDR10
- Mfr # CDP2HDMM5MH
- Zoro # G916558517
product price:Â
$
40.89
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
Color
Space Gray
Cable Type
HDMI/USB-C
Features
HDCP 1.4, HDCP 2.2, HDR Support, Active, Plug & Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDP2HDMM5MH
- Zoro #
- G916558517
- UPC #
- 065030889001
- Country of Origin
- China
Details
- Item
- Video Cable Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- HDMI 2.0b Digital Audio/Video - Male
- Color
- Space Gray
- Cable Type
- HDMI/USB-C
- Features
- HDCP 1.4, HDCP 2.2, HDR Support, Active, Plug & Play
- Data Transfer Speed
- 18-Gbit/s
- Connector on First End Details
- 1 x 24-pin USB Type C - Male
- Compatibility
- Dell - XPS/Precision/Latitude, Lenovo - ThinkPad X1 Carbon/Extreme, Microsoft - Surface Pro 7/Laptop 3/Book 3, Apple - MacBook Pro/Air, iPad Pro, HP - EliteBook/Spectre/ZBook, Chromebooks, Samsung - Samsung S20/S21/Note20 (DEX mode)
- Connector on Second End Details
- 1 x 19-pin HDMI 2.0b Digital Audio/Video - Male
- Connector Gender on Second End
- Male
- Supported Resolutions
- 3840 x 2160
- REACH free of SVHC
- Yes
- Environmentally Friendly
- Yes
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Device Supported
- TV, Notebook, Projector, Monitor, MacBook Pro, Digital Signage Display, Tablet, iPad Pro, Chromebook, Smartphone, MacBook Air, Audio/Video Device
- Environmental Certification
- EU RoHS
- End of Life Manual Availability
- Yes
- Connector Gender on First End
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.