This item is Discontinued.

Startech.Com 10ft VGA Monitor Extension Cable - HD15 M/F MXT10110

10ft VGA Monitor Extension Cable - HD15 M/F (Discontinued)

  • Mfr # MXT10110
  • Zoro # G5877847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXT10110
Zoro #
G5877847
UPC #
65030834766
Country of Origin
China

Dimensions

Height
0.59 in
Width
1.3 in
Cable Length
120 in
Length
120 in

Details

Color
Gray
Includes
10 ft VGA Monitor Extension Cable - HD15 M/F
Connector Type
VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)

Description

HD15 M/F - VGA extension cable - HD-15 (M) to HD-15 (F) - 10 ft - gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.