Zoro Homepage

10FT/3M PASSIVE DISPLAYPORT TO HDMI CABLE CONVERTER - 4K 30HZ/1080P/7.1 AUDIO/HD

  • Mfr # DP2HDMM3MB

  • Zoro # G714883354


product price: $27.55
/ea

Key Features

Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Notebook, Audio/Video Device, Ultrabook, Projector, Monitor, Desktop Computer, Workstation, Docking Station, TV
Cable Type
DisplayPort/HDMI
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2HDMM3MB
Zoro #
G714883354
UPC #
65030865388
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Notebook, Audio/Video Device, Ultrabook, Projector, Monitor, Desktop Computer, Workstation, Docking Station, TV
Cable Type
DisplayPort/HDMI
Supported Resolution
1920 x 1200
Item
Video Cable Adapter
Color
Black
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Passive, DPCP, HDCP 1.4, Latching Connector, Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.