Zoro Homepage

12U Wall Mount Rack 19in - 14in Deep

  • Mfr # WALLMNT12

  • Zoro # G616517616


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Form Factor
Wall Mountable
Height
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLMNT12
Zoro #
G616517616
UPC #
65030866767
Country of Origin
Canada

Dimensions

Height
21.3 in
Rack Height
12U
Length
13.8 in
Width
19.6 in
Rack Depth
13.50 in
Rack Width
17.70 in

Details

Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Form Factor
Wall Mountable
Item
Rack Mount Bracket
Maximum Weight Capacity
125.30 lb
Package Contents
1 - Wall-Mount Bracket, 36 x M5 Cage Nuts, 36 x M5 Screws with Washers, 1 x M6 K-Nut, 6 x Wood screws, 1 x Instruction Manual
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.