Shop STARTECH.COM
See all product information
Create Account
13.5-INCH SURFACE LAPTOP / SURFACE BOOK PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER WITH 51% BLUE
- Mfr # 135S-PRIVACY-SCREEN
- Zoro # G216426219
product price:Â
$
56.65
/ea
Key Features
Width
12.01 in
Material
Plastic
Color
Clear
Includes
Privacy Screen Filter 1 x Adhesive Strips Kit 1 x Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Features
Bubble-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 135S-PRIVACY-SCREEN
- Zoro #
- G216426219
- UPC #
- 65030900447
- Country of Origin
- China
- Material
- Plastic
- Color
- Clear
- Includes
- Privacy Screen Filter 1 x Adhesive Strips Kit 1 x Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
- Features
- Bubble-free
- Durability
- Fingerprint Resistant, Scratch Resistant
- Orientation
- Landscape
- Compatibility
- Microsoft - Surface Book, Surface Laptop
- Product Type
- Privacy Screen Filter
- Anti-glare
- Yes
- Compatible Devices
- Notebook, Monitor, 2 in 1 Notebook
- Display Type Supported
- LCD
- Blue Light Reduction
- Yes
Dimensions
- Width
- 12.01 in
- Height
- 11.81 mil
- Display Size Supported
- 13.5 in
- Depth
- 8.39 in
Description
13.5-INCH SURFACE LAPTOP / SURFACE BOOK PRIVACY SCREEN, ANTI-GLARE PRIVACY FILTER WITH 51% BLUE LIGHT REDUCTION, MONITOR SCREEN PROTECTOR, MATTE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.