Zoro Homepage

14.1-INCH 16:10 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONIT

  • Mfr # 141T6-PRIVACY-SCREEN

  • Zoro # G614879150


product price: $51.99
/ea

Key Features

Width
11.97"
Includes
Privacy Screen Filter (1) Set of Adhesive Strips (1) Set of Mounting Tabs (2) Flip-Up Tabs (1) Lifting Tab (1) Plastic Sleeve (1) Wiping Cloth (1) Quick-Start Guide
Display Size Supported
14.1"
Display Type Supported
LCD
Height
19.69 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141T6-PRIVACY-SCREEN
Zoro #
G614879150
UPC #
65030910309
Country of Origin
China

Dimensions

Width
11.97"
Display Size Supported
14.1"
Height
19.69 mil

Details

Includes
Privacy Screen Filter (1) Set of Adhesive Strips (1) Set of Mounting Tabs (2) Flip-Up Tabs (1) Lifting Tab (1) Plastic Sleeve (1) Wiping Cloth (1) Quick-Start Guide
Display Type Supported
LCD
Device Supported
Notebook
Orientation
Landscape
Screen Attachment
Flip, Adhesive Strip
Blue Light Reduction
Yes
Anti-glare
Yes
Widescreen
Yes
Touch Compatibility
Yes
Aspect Ratio
0.67361
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.