Shop All Voice & Data Patch Cords
Startech.Com
150ft Black Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH150BK
Zoro # G5874943
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Shielding No
- Connector Type RJ-45 to RJ-45
- Jacket Material Polyvinyl Chloride (PVC)
- Length 1800.46 in
Product Information
- Brand Startech.Com
- MFR # N6PATCH150BK
- Zoro # G5874943
- UPC # 65030868709
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1800.46 in |
Cable Length | 1800.46 in |
Details
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 150 feet Cat6 Patch Cable / Black Cat 6 Cable / Cat6 Data Cable / 150 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/8-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- SQUARE D Surge protection module, Surgelogic, MA, 120kA, 120/240 VAC, 1 phase, 3 wire, SPD type 2 (MA1IMA12)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 3 ft. (132)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- Startech.Com Voice & Data Patch Cords