Shop All Voice & Data Patch Cords
Startech.Com
150ft Blue Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH150BL
Zoro # G5928746
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Cable Type Category 6
- Wire Gauge 24 AWG
- Conductor Material Copper
- Jacket Type CMG
Product Information
- Brand Startech.Com
- MFR # N6PATCH150BL
- Zoro # G5928746
- UPC # 65030868693
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1800.46 in |
Cable Length | 1800.46 in |
Details
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 150 feet Cat6 Patch Cable / Blue Cat 6 Cable / Cat6 Data Cable / 150 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09120052733)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- Startech.Com Voice & Data Patch Cords