Shop All Voice & Data Patch Cords
Startech.Com
150ft Orange Cat6 Ethernet Patch Cable - Snagless
Mfr # N6PATCH150OR
Zoro # G5875722
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Cable Type Category 6
- Wire Gauge 24 AWG
- Jacket Material Polyvinyl Chloride (PVC)
- Conductor Material Copper
Product Information
- Brand Startech.Com
- MFR # N6PATCH150OR
- Zoro # G5875722
- UPC # 65030868747
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 1800.46 in |
Cable Length | 1800.46 in |
Details
Description
Make Gigabit Ethernet connections with PoE support using this Cat6 cable 24 AWG Cat6 RJ45 cable / 100% copper Cat 6 patch cord / Category 6 cable with 50-micron gold connectors / ETL Verified Cat6 Network Cable - Cat6 RJ45 Patch Cable / 150 feet Cat6 Patch Cable / Orange Cat 6 Cable / Cat6 Data Cable / 150 ft Ethernet Cable / UTP Patch Cable / Category 6 Patch Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (2299)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (3426)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- Startech.Com Voice & Data Patch Cords