Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6-INCH 16:9 BRIGHT PRIVACY SCREEN FILTER WITH TOUCH, FLIP-OVER, 75% LIGHT TRANSMITTANCE, ANTI-GL

  • Mfr # 156LB-PRIVACY-SCREEN

  • Zoro # G222605646


product price: $64.89
/ea

Key Features

Anti-glare
Yes
Aspect Ratio
16:9
Compatible Devices
Notebook
Durability
Glare Resistant
Length
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156LB-PRIVACY-SCREEN
Zoro #
G222605646
UPC #
065030922227
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.6 in
Width
13.57 in
Display Size Supported
15.6 in
Height
19.69 mil

Details

Anti-glare
Yes
Aspect Ratio
16:9
Compatible Devices
Notebook
Durability
Glare Resistant
Blue Light Reduction
Yes
Features
High Clarity, Ultra-wide Fit, Limited Viewing Angle, Privacy, Blue Light Protection, Touch Sensitive, Microlouver Privacy Technology
Product Type
Privacy Screen Filter
Includes
1 x Privacy Filter1 x Adhesive Strips Set2 x Flip-Up Tabs1 x Lifting Tab1 x Wiping Cloth1 x Mounting Tab Set1 x Quick-Start Guide
Touch Compatibility
Yes
Color
Black
Surface Finish
Matte
Screen Attachment
Adhesive Strip
Compatibility
Laptops with 15.6-inch displays and 16:10 aspect ratio
Widescreen
Yes
Material
Plastic
Film Classification
Bright Screen

Description

15.6-INCH 16:9 BRIGHT PRIVACY SCREEN FILTER WITH TOUCH, FLIP-OVER, 75% LIGHT TRANSMITTANCE, ANTI-GLARE PRIVACY FILTER, +/- 30 DEG. VIEW ANGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.