Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6-INCH 16:9 TOUCH PRIVACY SCREEN, ANTI-GLARE BLUE LIGHT FILTER, LAPTOP MONITO

  • Mfr # 156LT-PRIVACY-SCREEN

  • Zoro # G514879151


product price: $50.49
/ea

Key Features

Width
13.58 in
Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Device Supported
Notebook
Anti-glare
Yes
Height
19.69 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156LT-PRIVACY-SCREEN
Zoro #
G514879151
UPC #
65030910262
Country of Origin
China

Dimensions

Width
13.58 in
Height
19.69 mil
Display Size Supported
15.6 in
Length
7.6 in

Details

Includes
Privacy Screen Filter 1 x Set of Adhesive Strips 1 x Set of Mounting Tabs 2 x Flip-Up Tabs 1 x Lifting Tab 1 x Plastic Sleeve 1 x Wiping Cloth 1 x Quick-Start Guide
Device Supported
Notebook
Anti-glare
Yes
Aspect Ratio
16:9
Widescreen
Yes
Display Type Supported
LCD
Orientation
Landscape
Screen Attachment
Adhesive Strip, Flip
Touch Compatibility
Yes
Blue Light Reduction
Yes
Item
Privacy Screen Filter
Features
Limited Viewing Angle, Blue Light Protection, Touch Sensitive, Privacy, Slide Mount Tab, Microlouver Privacy Technology, Eyesight Protection
Material
Plastic
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.