Shop All Voice & Data Patch Cords
Startech.Com
15ft Green Molded Cat6 UTP Patch Cable ETL Verified
Mfr # C6PATCH15GN
Zoro # G5926874
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmission Speed 10 Gbit/s
- Jacket Type CMG
- Cable Type Category 6
- Conductor Material Copper
- Color Green
Product Information
- Brand Startech.Com
- MFR # C6PATCH15GN
- Zoro # G5926874
- UPC # 65030804653
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 180 in |
Cable Length | 180 in |
Details
Description
Supports reliable 650MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Molded Cat6 RJ45 connectors prevent cable damage - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat6 Cable / Cat6 RJ45 Ethernet Cord / Cat 6 Cable / Network Cable / C6PAT / C6PATC / C6PATCH / Gigabit Ethernet Cable / Long Ethernet Cable - 15 ft / 15ft / 15 foot / 15foot / 15 feet / 15feet / 15' / 15 ' / 5 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIZ Series 25A, 2 Pole, 120/240V AC (UBIZ0225)
- CENTURY Century D14412050BL 50 ft. ProLock Extension Cord; Blue (D14412050BL)
- HARTING Han Modular Coaxial Contact, PK 10 (09140006215)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (9546)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 20 ft. (4985)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- Startech.Com Voice & Data Patch Cords