
15in MacBook Air 2023/2024 Laptop Privacy Screen, Removable/Reversible Anti-Glare Privacy
Mfr # 15MAM-PRIVACY-SCREEN
Zoro # G616426222
product price: $71.69
/eaKey Features
Depth
8.66 in
Features
Removable, Microlouver Privacy Technology, Reversible Matte-to-Glossy
Product Type
Privacy Screen Filter
Compatibility
Apple - MacBook Air (M2 2023)
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15MAM-PRIVACY-SCREEN
Zoro #
G616426222
UPC #
65030906517
Country of Origin
China
Dimensions
Depth
8.66 in
Display Size Supported
15 in
Width
13.23 in
Height
15.75 mil
Details
Features
Removable, Microlouver Privacy Technology, Reversible Matte-to-Glossy
Product Type
Privacy Screen Filter
Compatibility
Apple - MacBook Air (M2 2023)
Reversible
Yes
Screen Attachment
Magnetic
Anti-glare
Yes
Blue Light Reduction
Yes
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant
Includes
Privacy Screen Filter 1 x Cardboard Insert 1 x Wiping Cloth 1 x Sleeve 1 x Quick-Start Guide
Compatible Devices
MacBook Air
Display Type Supported
LCD
Description
15in MacBook Air 2023/2024 Laptop Privacy Screen, Removable/Reversible Anti-Glare Privacy Filter, Magnetic Screen Protector w/51% Blue Light Reduction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.