Zoro Homepage

18U 19in Open Frame Server Rack 22-40in

  • Mfr # 4POSTRACK18U

  • Zoro # G616471512


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Rack Depth
40.80 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Width
23.6 in
REACH free of SVHC
Yes
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK18U
Zoro #
G616471512
UPC #
65030886833
Country of Origin
China

Dimensions

Rack Depth
40.80 in
Width
23.6 in
Length
44.4 in
Height
38.5 in
Rack Height
18U
Rack Width
19 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
Rack Type
Open Frame
Dynamic/Rolling Weight Capacity
661.39 lb
Static/Stationary Weight Capacity
1199.31 lb
Environmentally Friendly
Yes
Package Contents
4 x Caster, 18 x M6 Flange Nut, 18 x M6 Flat Washer, 18 x M6 Hex Screw, 8 x Cable Management Hook , 8 x Hook Mounting Screw , 2 x Left Vertical Rail , 2 x Right Vertical Rail , 8 x Corner Section, 4 x Center Section , 2 x Top Bracket , 2 x Base Bracket, 50 x M8 Hex Screw, 1 x 10mm Wrench , 1 x 13mm Wrench , 1 x Philips Head Screwdriver , 4 x Philips Head Screw, 4 x Locking Washer , 24 x M6 Screw , 24 x M6 Plastic Washer, 24 x M6 Cage Nut , 4 x Leveling Feet , 4 x Grounding Wire , 50 x M8 Flat Washer, 1 x Manual
Form Factor
Floor Standing
Features
Adjustable Mounting Rails, Leveling Feet, Cable Management, Casters
Environmental Certification
EU RoHS
Color
Black
Item
Rack Frame
Assembly Required
Yes
Material
Steel, Cold Rolled Steel
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.