Startech.Com
1ft Flat Extension Cord - 5-15R to Right-Angle 5-15P
Mfr # PAC101R1
Zoro # G5267824
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Length 12 in
- Width 0.47 in
- Height 0.39 in
- Includes power cable
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- MONOPRICE Workstream by Single Motor Angled Sit-Stand Desk Frame with Built-In C (36077)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Panasonic LC-R064R5P, LC-R064R2P (ML4-645103858)
- ILC Replacement for Compustar 2wt11r Battery (2WT11R)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- Startech.Com Computer Power Supplies