Startech.Com
1ft Mini USB 2.0 Cable - A to Mini B
Mfr # USB2HABM1
Zoro # G6224952
original price:
$4.99
4% off
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Connector Type USB Type-A (4 pin) USB 2.0 to USB Mini-B (5 pin)
- Color Gray
- Cable Type USB/USB Mini-B
- Includes 1 ft Mini USB 2.0 Cable - A to Mini B - M/M
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- ILC Replacement for Mitsubishi Fx3u-32bl (FX3U-32BL MITSUBISHI)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- TELEDYNAMIC Wall Mount Bracket For T27G, T29G (YEA-WMB-T2S)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPP LITE USB 2.0 Adapter, Gigabit Ethernet, Black (U236-000-R)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- DEWALT Lightning Usb Apple 6' (131 1325 DW2)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- Startech.Com USB Cables