
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PXTJ1011M
Zoro #
G900684444
UPC #
65030876209
Country of Origin
China
Dimensions
Cord Length
3.30 ft
Details
Product Type
Standard Power Cord
Current Rating
7 A
Voltage Rating
125 V AC
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.