Startech.Com
1m 3ft USB C to USB B Printer Cable - M/M - USB 3.1 10Gbps
Mfr # USB31CB1M
Zoro # G6195473
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 39.37 in
- Connector Type USB Type-C (24 pin) USB 3.1 (10Gbps) to USB 3.1 USB Type-B (9 pin, Gen 2, 10 Gbps)
- Color Black
- Cable Type USB-C/USB-B
- Includes 1m USB 3.1 USB-C to USB-B Cable
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-904)
- GEM BY TRIPLETT CCTV Balun, BNC Male to RJ45 Female, PR (BLN-RJ452-2PK)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-256)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR020-010)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- Startech.Com USB Cables