This item is Discontinued.

Startech.Com 1m C5 Laptop Power Cord - EU Mains to IEC320 C5 Power Cord PXTNB3SEU1M

1m C5 Laptop Power Cord - EU Mains to IEC320 C5 Power Cord (Discontinued)

  • Mfr # PXTNB3SEU1M
  • Zoro # G5266372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXTNB3SEU1M
Zoro #
G5266372
UPC #
65030858601
Country of Origin
China

Dimensions

Cable Length
39.37 in
Length
39.37 in
Cord Length
3.28 ft

Details

Connector Type
CEE 7/7 Power (European) to IEC 60320 C5 Power
Includes
1m 3 Prong Laptop Power Cord – Schuko CEE7 to C5
Input Voltage
250 AC
Product Type
Standard Power Cord
Frequency
50 Hz
Color
Black
Gauge
18

Description

Power your laptop from a grounded European power outlet - C5 Power Cord - Replacement Laptop Power Cord - C5 Laptop Cord - Schuko CEE7 Plug to C5 - 1m 3 Prong Laptop Power Cord Schuko CEE7 to C5 Clover Leaf Power Cable - 0.75mm2 - 3 Slot EU Mains Cable Lead 1m - Rated to carry 250V at 2.5A - VDE & RoHS approval - 1m C5 replacement laptop power cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.