
1U 19IN SERVER RACK CABINET SHELF 10IN DEEP - EIA/ECA-310 CANTILEVER TRAY W/UNIV
Mfr # CABSHELF1U10
Zoro # G214909011
product price: $44.69
/eaKey Features
Material
Steel
Width
17.3 in
Height
1.7 in
Length
9.8 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSHELF1U10
Zoro #
G214909011
UPC #
65030870474
Country of Origin
China
Dimensions
Width
17.3 in
Height
1.7 in
Length
9.8 in
Rack Height
1U
Details
Item
Rack Shelf
Material
Steel
Environmentally Friendly
Yes
Package Contents
1U Rack Shelf - 10 in. Deep, (4) M6 Cage Nuts, (4) M6 Screws
Static/Stationary Weight Capacity
44.20 lb
Color
Black
Mounting
Rack
Standards
TAA Compliant
Application
Server, LAN Switch, A/V Equipment, Patch Panel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.